text.skipToContent text.skipToNavigation

RIPCA 30-565 CONNECT STR 6.3X0.8MM 25pcs

Article number 2V344397
Nom. conductor cross-section 2
Insulation material Polyvinyl chloride (PVC)
Conductor coding Colour
Colour outer sheath Multi-coloured
Material outer sheath Polyvinyl chloride (PVC)
Conductor colour Other
Rated voltage U0 300

Specifications

Nom. conductor cross-section 2
Insulation material Polyvinyl chloride (PVC)
Conductor coding Colour
Colour outer sheath Multi-coloured
Material outer sheath Polyvinyl chloride (PVC)
Conductor colour Other
Rated voltage U0 300
Number of cores 1
Approx. outer diameter 2.6

Article numbers

Article number 2V344397
EAN 8712734045234
UBB 500641328769
UNSPSC 27110000
Do not close this page. This message will disappear, when the page is fully loaded.