text.skipToContent text.skipToNavigation

RIPCA 30-313 PCB TERM BR 2.8X0.5MM 1000pcs

Article number 0Z764268
Nom. conductor cross-section 1.5
Conductor coding Colour
Colour outer sheath Multi-coloured
Material outer sheath Polyvinyl chloride (PVC)
Conductor colour Other
Rated voltage U0 300
Number of cores 1

Specifications

Nom. conductor cross-section 1.5
Conductor coding Colour
Colour outer sheath Multi-coloured
Material outer sheath Polyvinyl chloride (PVC)
Conductor colour Other
Rated voltage U0 300
Number of cores 1
Approx. outer diameter 2.3

Article numbers

Article number 0Z764268
EAN 8712734087630
UBB 500640098272
UNSPSC 39100000
Do not close this page. This message will disappear, when the page is fully loaded.