text.skipToContent text.skipToNavigation

RIPCA 30-311 MULTI TABS 6.3X0.8MM 100pcs

Article number 7R069142
Nom. conductor cross-section 1.5
Insulation material Polyvinyl chloride (PVC)
Conductor coding Colour
Conductor colour Several
Rated voltage U0 300
Number of cores 1
Approx. outer diameter 2.3

Specifications

Nom. conductor cross-section 1.5
Insulation material Polyvinyl chloride (PVC)
Conductor coding Colour
Conductor colour Several
Rated voltage U0 300
Number of cores 1
Approx. outer diameter 2.3

Article numbers

Article number 7R069142
EAN 8712734087647
UBB 500640097449
UNSPSC 39100000
Do not close this page. This message will disappear, when the page is fully loaded.