text.skipToContent text.skipToNavigation

Ripca Female Terminal 6.3 x 0.8mm 20-16AWG 19mm Length 100-Piece


Article number 2J904994
Design Bushing
Halogen free No
Material Brass
AWG-range 20 - 16
Nominal cross section (mm²) 0.5 - 1.5
Material insulation Other
With tap spreader No
Packed per 1

Specifications

Design Bushing
Halogen free No
Material Brass
AWG-range 20 - 16
Nominal cross section (mm²) 0.5 - 1.5
Material insulation Other
With tap spreader No
Brand Ripca
Weight per piece (g) 104.5
Commodity code
Type Female Terminal

Article numbers

Article number 2J904994
EAN 8712734065966
UBB 500644295874
UNSPSC 27110000
Manufacturer article nr  30.292.1T-100
Do not close this page. This message will disappear, when the page is fully loaded.