text.skipToContent text.skipToNavigation

Ripca Ring Cable Lug 0.5-1.5mm² PVC Insulation Red 3.2mm Hole 17.5mm 50-Piece


Article number 5T290616
Halogen free No
Total length (mm) 17.5
For pull protected connections No
Reel/roll packaging No
Material Copper
Bolt dimension (metric) 3.2
AWG-range 20 - 16
Packed per 1

Specifications

Halogen free No
Total length (mm) 17.5
For pull protected connections No
Reel/roll packaging No
Material Copper
Bolt dimension (metric) 3.2
AWG-range 20 - 16
Nominal cross section (mm²) 0.5 - 1.5
Suitable for fine strand conductors Yes
Suitable for flat conductors Yes
Suitable for high temperatures (to 650 °C) No
Suitable for insulated varnish No
Suitable for solid conductors Yes
Suitable for stranded conductors Yes
Suitable for round conductors Yes
According to DIN No
Flange length (mm) 7
Brand Ripca
Weight per piece (g) 100
Commodity code
Type Ring Cable Lug

Article numbers

Article number 5T290616
EAN 8712734008208
UBB 500641048185
UNSPSC 31163100
Manufacturer article nr  556RED-50
Do not close this page. This message will disappear, when the page is fully loaded.