text.skipToContent text.skipToNavigation

Ripca Female Terminal 4.8 x 0.5mm PVC Insulation Red 20-16AWG 19.5mm Length 100-Piece


Article number 4W925938
Design Bushing
Halogen free No
Material Brass
AWG-range 20 - 16
Nominal cross section (mm²) 0.5 - 1.5
Material insulation Polyvinyl chloride (PVC)
With tap spreader No
Packed per 1

Specifications

Design Bushing
Halogen free No
Material Brass
AWG-range 20 - 16
Nominal cross section (mm²) 0.5 - 1.5
Material insulation Polyvinyl chloride (PVC)
With tap spreader No
Brand Ripca
Weight per piece (g) 106
Commodity code
Type Female Terminal

Article numbers

Article number 4W925938
EAN 8712734008550
UBB 500641085047
UNSPSC 31163100
Manufacturer article nr  741.8RED-100
Do not close this page. This message will disappear, when the page is fully loaded.