text.skipToContent text.skipToNavigation

Ripca Blade Fuse 30A 32V Green 4 x 10.9mm 5-Piece


Article number 3G872100
Nominal current (A) 30
Width 4
Type of current DC
Release characteristic Other
Colour code Green
Length (m) 10.9
Nominal voltage DC (V) 32
Packed per 1

Specifications

Nominal current (A) 30
Width 4
Type of current DC
Release characteristic Other
Colour code Green
Length (m) 10.9
Nominal voltage DC (V) 32
Brand Ripca
Weight per piece (g) 100
Commodity code
Type Blade Fuse

Article numbers

Article number 3G872100
EAN 8712734063368
UBB 500640292131
UNSPSC 09121624
Manufacturer article nr  MCSGLF30-5
Do not close this page. This message will disappear, when the page is fully loaded.