text.skipToContent text.skipToNavigation

Ripca Slow Blow Block Fuse 20A 58V Blue 15 x 22.2mm 10-Piece


Article number 2I728810
Nominal current (A) 20
Width 15
Release characteristic Time-lag (T)
Colour code Blue
Length (m) 22.2
Nominal voltage DC (V) 58
Brand Ripca
Packed per 1

Specifications

Nominal current (A) 20
Width 15
Release characteristic Time-lag (T)
Colour code Blue
Length (m) 22.2
Nominal voltage DC (V) 58
Brand Ripca
Weight per piece (g) 548
Commodity code
Type Slow Blow Block Fuse

Article numbers

Article number 2I728810
EAN 8712734094492
UBB 500640691282
UNSPSC 27110000
Manufacturer article nr  FF20-10
Do not close this page. This message will disappear, when the page is fully loaded.