text.skipToContent text.skipToNavigation

Ripca Festoon Lamp 10W 12V SV8.5-8 Base Clear BS-272 11 x 38mm 10-Piece


Article number 3M152745
Colour Other
Socket SV8.5-8
Total length (mm) 38
Diameter 11
Suitable for rail traffic No
Number of filaments 1
Technology Other
Packed per 1

Specifications

Colour Other
Socket SV8.5-8
Total length (mm) 38
Diameter 11
Suitable for rail traffic No
Number of filaments 1
Technology Other
Standard indication (ECE) Other
Lamp power filament 1 (W) 10
Suitable for moped No
Suitable for motorbike Yes
Suitable for bicycle No
Suitable for vessel No
Suitable for head light passenger car No
Suitable for head light truck No
Suitable for other lighting passenger car Yes
Suitable for other lighting truck No
Suitable for planes No
Suitable for forklifts No
Lamp voltage (V) 12 - 12
Brand Ripca
Weight per piece (g) 36
Commodity code
Type Festoon Lamp

Article numbers

Article number 3M152745
EAN 8712734055882
UBB 500640332150
UNSPSC 39100000
Manufacturer article nr  R12854-10
Do not close this page. This message will disappear, when the page is fully loaded.