text.skipToContent text.skipToNavigation

Ripca End Connector 0.5mm² PA Insulation White 8mm Sleeve 1000-Piece


Article number 0I871950
Colour White
Sleeve length (mm) 8
Halogen free No
Construction type Standard
Nominal cross section (mm²) 0.5
For cables resistant to short circuit No
Reel/roll packaging No
Packed per 1

Specifications

Colour White
Sleeve length (mm) 8
Halogen free No
Construction type Standard
Nominal cross section (mm²) 0.5
For cables resistant to short circuit No
Reel/roll packaging No
Material Copper
With identification flag No
Material insulation Polyamide (PA)
AWG size 20
Brand Ripca
Weight per piece (g) 1.
Commodity code
Type End Connector

Article numbers

Article number 0I871950
EAN 8712734050290
UBB 500640625603
UNSPSC 27110000
Manufacturer article nr  CET005-1000
Do not close this page. This message will disappear, when the page is fully loaded.