text.skipToContent text.skipToNavigation

Ripca Festoon Lamp 10W 24V SV8.5-8 Base Clear BS-274A 11 x 38mm 10-Piece


Article number 4Z459907
Colour Other
Socket SV8.5-8
Total length (mm) 38
Diameter 11
Suitable for rail traffic No
Number of filaments 1
Technology Other
Packed per 1

Specifications

Colour Other
Socket SV8.5-8
Total length (mm) 38
Diameter 11
Suitable for rail traffic No
Number of filaments 1
Technology Other
Lamp power filament 1 (W) 10
Suitable for moped No
Suitable for motorbike No
Suitable for bicycle No
Suitable for vessel No
Suitable for head light passenger car No
Suitable for head light truck No
Suitable for other lighting passenger car No
Suitable for other lighting truck Yes
Suitable for planes No
Suitable for forklifts No
Lamp voltage (V) 24 - 24
Brand Ripca
Weight per piece (g) 40
Commodity code
Type Festoon Lamp

Article numbers

Article number 4Z459907
EAN 8712734056964
UBB 500640781521
UNSPSC 39100000
Manufacturer article nr  R13854-10
Do not close this page. This message will disappear, when the page is fully loaded.