text.skipToContent text.skipToNavigation

Ripca Single Core Cable 0.5mm² 1.55mm OD Purple/White 500m


Article number 4Z439430
Nom. conductor cross-section 0.5
Insulation material Polyvinyl chloride (PVC)
Conductor coding Colour
Nom. voltage U 300
Colour outer sheath Multi-coloured
Conductor material Copper
Conductor composition Class 6 = very flexible
Packed per 1

Specifications

Nom. conductor cross-section 0.5
Insulation material Polyvinyl chloride (PVC)
Conductor coding Colour
Nom. voltage U 300
Colour outer sheath Multi-coloured
Conductor material Copper
Conductor composition Class 6 = very flexible
Conductor colour Purple
Number of cores 1
Max. permissible conductor temperature 105
Approx. outer diameter 1.55
Oil-resistant in accordance with IEC 60811-404 No
Cold-resistant in accordance with EN 60811-504+505+506 No
Conductor surface Other
Euro fire class according to EN 13501-6: class None
Euro fire class according to EN 13501-6: smoke development None
Euro fire class according to EN 13501-6: burning falling droplets/particles None
Euro fire class according to EN 13501-6: corrosivity/acidity None
AWG size 20
Conductor identification/ coding colour White
Brand Ripca
Weight per piece (g) 3100
Commodity code
Type Single Core Cable

Article numbers

Article number 4Z439430
EAN 8712734056995
UBB 500640068648
UNSPSC 39100000
Manufacturer article nr  0.5PRP.WHT-500
Do not close this page. This message will disappear, when the page is fully loaded.