text.skipToContent text.skipToNavigation

Ripca Multiple Connector Female 1-2.5mm² 4-Pole Black 32.5mm Length 10-Piece


Article number 1G595660
Type of connection Other
Housing colour Black
Number of poles 4
Contact type Pin
Material housing Plastic
Connectable conductor cross section solid-core (mm²) 1 - 2.5
Connectable conductor cross section fine-strand with cable end sleeve (mm²) 1 - 2.5
Packed per 1

Specifications

Type of connection Other
Housing colour Black
Number of poles 4
Contact type Pin
Material housing Plastic
Connectable conductor cross section solid-core (mm²) 1 - 2.5
Connectable conductor cross section fine-strand with cable end sleeve (mm²) 1 - 2.5
Connectable conductor cross section fine-strand without cable end sleeve (mm²) 1 - 2.5
Connectable conductor cross section multi-wired (mm²) 1 - 2.5
Material insulation body Polyamide (PA)
Brand Ripca
Weight per piece (g) 43
Commodity code
Type Multiple Connector Female

Article numbers

Article number 1G595660
EAN 8712734047801
UBB 500640309067
UNSPSC 27110000
Manufacturer article nr  MWS4B-10
Do not close this page. This message will disappear, when the page is fully loaded.