text.skipToContent text.skipToNavigation

RIPCA 1585 FLASH UNIT 24V 2X21W+0-4W 1pcs

Article number 0I196667
Nom. conductor cross-section 2
Insulation material Polyvinyl chloride (PVC)
Conductor coding Colour
Colour outer sheath Multi-coloured
Material outer sheath Polyvinyl chloride (PVC)
Conductor colour Other
Rated voltage U0 300

Specifications

Nom. conductor cross-section 2
Insulation material Polyvinyl chloride (PVC)
Conductor coding Colour
Colour outer sheath Multi-coloured
Material outer sheath Polyvinyl chloride (PVC)
Conductor colour Other
Rated voltage U0 300
Number of cores 1
Approx. outer diameter 2.6

Article numbers

Article number 0I196667
EAN 8712734050078
UBB 500640239439
UNSPSC 27110000
Do not close this page. This message will disappear, when the page is fully loaded.