text.skipToContent text.skipToNavigation

RIPCA 1584 FLASH UNIT 12V 2X21W+0-4W 1pcs

Article number 3N004164
Nom. conductor cross-section 2
Insulation material Polyvinyl chloride (PVC)
Conductor coding Colour
Conductor colour Several
Rated voltage U0 300
Number of cores 1
Approx. outer diameter 2.6

Specifications

Nom. conductor cross-section 2
Insulation material Polyvinyl chloride (PVC)
Conductor coding Colour
Conductor colour Several
Rated voltage U0 300
Number of cores 1
Approx. outer diameter 2.6

Article numbers

Article number 3N004164
EAN 8712734050061
UBB 500640239017
UNSPSC 27110000
Do not close this page. This message will disappear, when the page is fully loaded.