text.skipToContent text.skipToNavigation

Ripca Maxi Blade Fuse 80A 32V Natural 8.8 x 34mm 100-Piece


Article number 3G593010
Nominal current (A) 80
Width 8.8
Type of current DC
Release characteristic Other
Colour code Other
Length (m) 34
Nominal voltage DC (V) 32
Packed per 1

Specifications

Nominal current (A) 80
Width 8.8
Type of current DC
Release characteristic Other
Colour code Other
Length (m) 34
Nominal voltage DC (V) 32
Brand Ripca
Weight per piece (g) 621
Commodity code
Type Maxi Blade Fuse

Article numbers

Article number 3G593010
EAN 8712734084981
UBB 500640744255
UNSPSC 39121612
Manufacturer article nr  MAF80-100
Do not close this page. This message will disappear, when the page is fully loaded.