text.skipToContent text.skipToNavigation

Ripca Female Terminal 4.8 x 0.8mm 16-14AWG 18mm Length 100-Piece


Article number 1S864157
Design Bushing
Halogen free No
Material Brass
AWG-range 16 - 14
Nominal cross section (mm²) 1.5 - 2.5
Material insulation Other
With tap spreader No
Packed per 1

Specifications

Design Bushing
Halogen free No
Material Brass
AWG-range 16 - 14
Nominal cross section (mm²) 1.5 - 2.5
Material insulation Other
With tap spreader No
Brand Ripca
Weight per piece (g) 111
Commodity code
Type Female Terminal

Article numbers

Article number 1S864157
EAN 8712734024352
UBB 500644306275
UNSPSC 27110000
Manufacturer article nr  3.4665.1-100
Do not close this page. This message will disappear, when the page is fully loaded.