text.skipToContent text.skipToNavigation

Ripca Female Terminal 9.5 x 1.2mm 14-10AWG 27.5mm Length 100-Piece


Article number 2H069332
Design Bushing
Halogen free No
Material Brass
AWG-range 14 - 10
Nominal cross section (mm²) 2.5 - 6
Material insulation Other
With tap spreader No
Packed per 1

Specifications

Design Bushing
Halogen free No
Material Brass
AWG-range 14 - 10
Nominal cross section (mm²) 2.5 - 6
Material insulation Other
With tap spreader No
Brand Ripca
Weight per piece (g) 271
Commodity code
Type Female Terminal

Article numbers

Article number 2H069332
EAN 8712734011345
UBB 500644298019
UNSPSC 27110000
Manufacturer article nr  30.692-100
Do not close this page. This message will disappear, when the page is fully loaded.