text.skipToContent text.skipToNavigation

Ripca Female Term 3 8330 4.3mm 100 Pieces


Article number 9O351074
Design Bushing
Material Copper
Nominal cross section (mm²) 0.5 - 1.5
Material insulation Other
Brand Ripca
Weight per piece (g) 1.
Commodity code
Packed per 1

Specifications

Design Bushing
Material Copper
Nominal cross section (mm²) 0.5 - 1.5
Material insulation Other
Brand Ripca
Weight per piece (g) 1.
Commodity code

Article numbers

Article number 9O351074
EAN 8712734103033
UBB 500641000301
UNSPSC 27110000
Manufacturer article nr  3.8330-100
Do not close this page. This message will disappear, when the page is fully loaded.