text.skipToContent text.skipToNavigation

Ripca Female Terminal 6.3 x 0.8mm PVC Insulation Yellow 14-10AWG 25mm Length 500-Piece


Article number 4I612937
Colour Yellow
Design Bushing
Halogen free No
Material Brass
AWG-range 14 - 10
Nominal cross section (mm²) 2.5 - 6
Material insulation Polyvinyl chloride (PVC)
Packed per 1

Specifications

Colour Yellow
Design Bushing
Halogen free No
Material Brass
AWG-range 14 - 10
Nominal cross section (mm²) 2.5 - 6
Material insulation Polyvinyl chloride (PVC)
With tap spreader No
Brand Ripca
Weight per piece (g) 1.
Commodity code
Type Female Terminal

Article numbers

Article number 4I612937
EAN 8712734045814
UBB 500641034979
UNSPSC 31163100
Manufacturer article nr  543YLW-500
Do not close this page. This message will disappear, when the page is fully loaded.