text.skipToContent text.skipToNavigation

Ripca Fork Terminal 4-6mm² PVC Insulation Yellow 6.4mm Hole 30.7mm 50-Piece


Article number 1T469369
Colour Yellow
Halogen free No
Total length (mm) 30.7
For pull protected connections No
Reel/roll packaging No
Material Copper
Bolt dimension (metric) 6.4
Packed per 1

Specifications

Colour Yellow
Halogen free No
Total length (mm) 30.7
For pull protected connections No
Reel/roll packaging No
Material Copper
Bolt dimension (metric) 6.4
AWG-range 12 - 10
Nominal cross section (mm²) 4 - 6
Suitable for fine strand conductors Yes
Suitable for flat conductors Yes
Suitable for high temperatures (to 650 °C) No
Suitable for insulated varnish No
Suitable for solid conductors Yes
Suitable for stranded conductors Yes
Suitable for round conductors Yes
According to DIN No
Flange length (mm) 16.7
Brand Ripca
Weight per piece (g) 150
Commodity code
Type Fork Terminal

Article numbers

Article number 1T469369
EAN 8712734009878
UBB 500644332099
UNSPSC 31163100
Manufacturer article nr  686YLW-50
Do not close this page. This message will disappear, when the page is fully loaded.