text.skipToContent text.skipToNavigation

Ripca Glass Fuse 10A Transparent 6.3 x 32mm 10-Piece


Article number 9N135536
Design Glass fuse
Voltage type AC/DC
Rated current (A) 10
Rated voltage (V) 250
Utilization category Other
Type of fuse status indicator Other
Number of fuses 10
Packed per 1

Specifications

Design Glass fuse
Voltage type AC/DC
Rated current (A) 10
Rated voltage (V) 250
Utilization category Other
Type of fuse status indicator Other
Number of fuses 10
Brand Ripca
Weight per piece (g) 15
Commodity code
Type Glass Fuse

Article numbers

Article number 9N135536
EAN 8712734013349
UBB 500644345042
UNSPSC 27110000
Manufacturer article nr  BF632.10A-10
Do not close this page. This message will disappear, when the page is fully loaded.