text.skipToContent text.skipToNavigation

Ripca Female Terminal 4.8 x 0.5mm PVC Insulation Red 20-16AWG 19mm Length 50-Piece


Article number 9W038060
Design Bushing
Halogen free No
Material Brass
AWG-range 20 - 16
Nominal cross section (mm²) 0.5 - 1.5
Material insulation Polyvinyl chloride (PVC)
With tap spreader No
Packed per 1

Specifications

Design Bushing
Halogen free No
Material Brass
AWG-range 20 - 16
Nominal cross section (mm²) 0.5 - 1.5
Material insulation Polyvinyl chloride (PVC)
With tap spreader No
Brand Ripca
Weight per piece (g) 55
Commodity code
Type Female Terminal

Article numbers

Article number 9W038060
EAN 8712734007966
UBB 500644282666
UNSPSC 31163100
Manufacturer article nr  141RED-50
Do not close this page. This message will disappear, when the page is fully loaded.