text.skipToContent text.skipToNavigation

Ripca Glass Fuse 5A Transparent 6.3 x 32mm 10-Piece


Article number 0M741798
Design Glass fuse
Voltage type AC/DC
Rated current (A) 5
Rated voltage (V) 250
Utilization category Other
Type of fuse status indicator Other
Brand Ripca
Packed per 1

Specifications

Design Glass fuse
Voltage type AC/DC
Rated current (A) 5
Rated voltage (V) 250
Utilization category Other
Type of fuse status indicator Other
Brand Ripca
Weight per piece (g) 15
Commodity code
Type Glass Fuse

Article numbers

Article number 0M741798
EAN 8712734013523
UBB 500644346453
UNSPSC 27110000
Manufacturer article nr  BF632.5A-10
Do not close this page. This message will disappear, when the page is fully loaded.