text.skipToContent text.skipToNavigation

Ring Stainless steel A4


Article number
Brand Fabory
Material Stainless steel
Material technical A4
Weight per piece (g) 138
Commodity code
Packed per 10
Full Box only

Specifications

Brand Fabory
Material Stainless steel
Material technical A4
Weight per piece (g) 138
Commodity code

Article numbers

Article number 54644.100.060
EAN 4043377187635
UBB 500621538254
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.