text.skipToContent text.skipToNavigation

Volkel Machine Tap & Drill Set M3x0.5 DIN 371/338 R35 HSS-E 2-Piece


Article number 6A484997
Number of parts 2
Diameter (mm) 2.5 - 2.5
Thread size (metric) 3 - 3
Brand Völkel
Weight per piece (g) 18
Commodity code
Type Machine Tap & Drill Set
Packed per 1

Specifications

Number of parts 2
Diameter (mm) 2.5 - 2.5
Thread size (metric) 3 - 3
Brand Völkel
Weight per piece (g) 18
Commodity code
Type Machine Tap & Drill Set

Article numbers

Article number 6A484997
EAN 4022835377900
UBB 500513509785
UNSPSC 23241615
Manufacturer article nr  37790
Do not close this page. This message will disappear, when the page is fully loaded.