text.skipToContent text.skipToNavigation

Volkel Machine Tap M14x2 Form B DIN 371 Left Hand HSS-E 110mm


Article number 2N510051
Pitch thread (mm)
Design Machine tap
Thread length (mm) 30
Total length (mm) 110
Shaft diameter (mm) 11
Cutting length (mm) 30
Key square (mm) 9
Packed per 1

Specifications

Pitch thread (mm) 2
Design Machine tap
Thread length (mm) 30
Total length (mm) 110
Shaft diameter (mm) 11
Cutting length (mm) 30
Key square (mm) 9
Left-handed thread Yes
Brand Völkel
Weight per piece (g) 81
Commodity code
Type Machine Tap

Article numbers

Article number 2N510051
EAN 4022835345541
UBB 500513471234
UNSPSC 23241615
Manufacturer article nr  34554
Do not close this page. This message will disappear, when the page is fully loaded.