text.skipToContent text.skipToNavigation

Ribbed Split Wall Plug Plastic Nylon (Polyamide) 14MM


Article number
Diameter
Show all diameters
Brand Fabory
Color Grey
Material Plastic
Weight per piece (g) 7.25
Commodity code
Packed per 20
Full Box only

Specifications

Diameter 14 mm
Brand Fabory
Color Grey
Material Plastic
Weight per piece (g) 7.25
Commodity code

Dimensions

D (mm) 14
Drill depth (min.) 100
Drill ø 14
L (mm) 80
Wood-/hexagon head wood screws ø 10

Article numbers

Article number 63158.140.001
EAN 8715493088313
UBB 950372070322
UNSPSC 31162103

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.