text.skipToContent text.skipToNavigation

Ribbed Split Wall Plug Plastic Nylon (Polyamide) 10MM


Article number
Diameter
Show all diameters
Brand Fabory
Color Grey
Material Plastic
Weight per piece (g) 2.6
Commodity code
Packed per 50
Full Box only

Specifications

Diameter 10 mm
Brand Fabory
Color Grey
Material Plastic
Weight per piece (g) 2.6
Commodity code

Dimensions

D (mm) 10
Drill depth (min.) 70
Drill ø 10
L (mm) 50
Wood-/hexagon head wood screws ø 6

Article numbers

Article number 63158.100.001
EAN 8715493088290
UBB 950372037834
UNSPSC 31162103

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.