text.skipToContent text.skipToNavigation

Captive hexagon socket head cap screw DIN ≈7964KE Steel Zinc plated 8.8


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Class 8.8
Material Steel
Surface treatment Zinc plated
Packed per 200
Full Box only

Specifications

Diameter M4
Length 12 mm
Brand Fabory
Class 8.8
Material Steel
Surface treatment Zinc plated

Article numbers

Article number CM29246714
UBB 402248922039
UNSPSC 00000000

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.