text.skipToContent text.skipToNavigation

Reducing socket Stainless steel F/F cylindrical thread BSPP 1INX1/4


Article number
Diameter
Show all diameters
Brand Fabory
Material Stainless steel
Thread Cylindrical pipe thread
Type Reducing nipple
Weight per piece (g) 120
Info Reducing nipple with 2 times cylindrical internal threads.
Packed per 1

Specifications

Diameter 1INX1/4
Brand Fabory
Material Stainless steel
Thread Cylindrical pipe thread
Type Reducing nipple
Weight per piece (g) 120
Info Reducing nipple with 2 times cylindrical internal threads.
Commodity code

Article numbers

Article number 74852.254.006
EAN 8715493421561
UBB 204093062204
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.