text.skipToContent text.skipToNavigation

Reducing nipple stainless steel conical thread M/M BSP


Article number
Diameter
Show all diameters
Brand Fabory
Material Stainless steel
Thread Cylindrical pipe thread
Type Reducing nipple
Weight per piece (g) 770
Info Reducing nipple with 2 times conical external threads.
Packed per 1

Specifications

Diameter 3.IN.X2.1/2
Brand Fabory
Material Stainless steel
Thread Cylindrical pipe thread
Type Reducing nipple
Weight per piece (g) 770
Info Reducing nipple with 2 times conical external threads.
Commodity code

Article numbers

Article number 74851.762.063
EAN 8715493421417
UBB 204093060711
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.