text.skipToContent text.skipToNavigation

Reducing nipple stainless steel conical thread M/M BSP 2INX1IN


Article number
Diameter
Show all diameters
Brand Fabory
Material Stainless steel
Thread Cylindrical pipe thread
Type Reducing nipple
Weight per piece (g) 345
Info Reducing nipple with 2 times conical external threads.
Packed per 1

Specifications

Diameter 2INX1IN
Brand Fabory
Material Stainless steel
Thread Cylindrical pipe thread
Type Reducing nipple
Weight per piece (g) 345
Info Reducing nipple with 2 times conical external threads.
Commodity code

Article numbers

Article number 74851.508.025
EAN 8715493421301
UBB 204093059580
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.