text.skipToContent text.skipToNavigation

Reducing coupling Steel NPT 1.1/4X1.IN


Article number
Diameter
Show all diameters
Brand Fabory
Material Steel
Thread Conical Taper pipe thread
Type NPT
Weight per piece (g) 832
Info For errors, technical mistakes and misprints, no liability is assumed
Packed per 1

Specifications

Diameter 1.1/4X1.IN.
Brand Fabory
Material Steel
Thread Conical Taper pipe thread
Type NPT
Weight per piece (g) 832
Info For errors, technical mistakes and misprints, no liability is assumed
Commodity code

Article numbers

Article number 75508.317.025
EAN 8715493430747
UBB 203093773547
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.