text.skipToContent text.skipToNavigation

Redbrick Safety shoes Infinity 44 S1P Blue


Article number 2X435923
Colour Blue
Design Low
Type Shoe
Shoe size 44
ESD tested No
With anti-nail protection plate No
With metatarsal guard No
Packed per 1

Specifications

Colour Blue
Design Low
Type Shoe
Shoe size 44
ESD tested No
With anti-nail protection plate No
With metatarsal guard No
High visibility (signal colours) No
Gender Men
Child model No
Wide fit No
With reinforced ankle No
With bump-/scuff cap No
With removable insole Yes
Material midsole Other
Slip resistance according to ISO 20344:2011 Other
Heat insulation of sole (HL) No
Cold insulation of sole (CL) No
Fuel - and oil resistant (FO) No
Hydrocarbons resistant sole (ORO) No
Hot contact resistant sole to 300 °C No
Safety category S1P
Brand Redbrick
Model Motion

Article numbers

Article number 2X435923
EAN 8713458080068
UBB 500697859428
UNSPSC 46180000
Manufacturer article nr  31342044 (51427544)
Do not close this page. This message will disappear, when the page is fully loaded.