text.skipToContent text.skipToNavigation

Redbrick Safety shoes Ice High 43 S3


Article number 7T425143
Colour Black
Design Low
Type Shoe
Shoe size 43
ESD tested No
With anti-nail protection plate Yes
With metatarsal guard No
Packed per 1

Specifications

Colour Black
Design Low
Type Shoe
Shoe size 43
ESD tested No
With anti-nail protection plate Yes
With metatarsal guard No
High visibility (signal colours) No
Gender Unisex
Child model No
Wide fit No
With reinforced ankle No
With bump-/scuff cap Yes
With removable insole No
Material bump-/scuff cap Other
Material midsole Aramid
Slip resistance according to ISO 20344:2011 Other
Heat insulation of sole (HL) No
Cold insulation of sole (CL) No
Fuel - and oil resistant (FO) Yes
Hydrocarbons resistant sole (ORO) No
Hot contact resistant sole to 300 °C No
Safety category s3
Brand Redbrick
Model Redbrick ICE S3 lined

Article numbers

Article number 7T425143
EAN 5607258913783
UBB 500635511917
UNSPSC 46181605
Manufacturer article nr  31535043 (51413043)
Do not close this page. This message will disappear, when the page is fully loaded.