text.skipToContent
text.skipToNavigation
+31 13 5941299
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
World
中国
Language
Dutch
French
English
Czech
English
French
English
German
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
English
French
German
Spanish
Italian
Simplified Chinese
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
World
中国
Language
Dutch
French
English
Czech
English
French
English
German
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
English
French
German
Spanish
Italian
Simplified Chinese
Italian
English
Login
Register
Industries
Industries
Truck, Trailer & Coach building
Food & Beverage machine building
Agricultural Machinery
Semicon & Medical
Building & Construction
Steel Construction
Petrochemical industry
Wind
Other industries
Solutions
Fabory Logic VMI
RFID
Weight Scale Cabinet
Kitting
Pick & Put to Light
QA/QC & Engineering
Laboratory
3D Portal
Training
Webinars
Fabory Logic CMI
BarTrack
Fabory app
RFID
MyFabory Insights
Digital solutions
Assortment
Assortment
Fasteners
C-Parts
Tools and PBM's
Leading standard
DIN standards
ISO standards
Partner brands
Masters in Fasteners
Large assortment
Industry specific
Kitting for fasteners
Innovations
To our webshop
Order directly via our webshop
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
Die grinders
All categories
Fasteners
Hand tools
Machining tools
Safety products
Power tools
Grinding & sanding
Chemicals & tapes
Material handling & storage
Air pressure tools
Electrical supplies
Janitorial & washroom
Hydraulics, Pneumatics & Piping (ferrous & non-ferrous)
Welding, soldering & gas equipment
Quick Search
X
Search
Reset
Home
Air pressure tools
Air grinders
Die grinders
RRI-3407RE
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Login to see information
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
Order online anytime, anywhere
See your own net prices
You can view and search through your orders
Create account
To shopping cart
Continue shopping
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
Red Rooster Straight Grinder
Add to catalogue
Previous
Next
Article number
RRI-3407RE
Rotational speed (1/min)
7000
Machine weight (kg)
1.15
Max. operation pressure (bar)
6.3
Sound power level
92.5
Tool insertion
Other
View all specifications
Specifications & standards
Downloads
Related products
Specifications
Rotational speed (1/min)
7000
Machine weight (kg)
1.15
Max. operation pressure (bar)
6.3
Sound power level
92.5
Tool insertion
Other
Max. disc diameter (mm)
35
Collet chuck diameter (mm)
6
Device side air inlet
Other
Max. sound pressure level
81.5
Required air volume
11
Sound uncertainty (dB(A))
3
Sound standard
ISO 15744
Brand
Red Rooster
Wattage
0.7
Weight per piece (g)
1150
Commodity code
View
Download as PDF
Print
Description
The Red Rooster RRI-3407 die grinder with its low speed is especially suitable for light grinding, sanding and polishing on Stainless Steels. Suitable abrasives should have a flexible body with external sanding sleeve or also ScotchBrite™ bodies. Applications are to be found in the machinery and appliances building for the food industry, extruders and vessels. Also used with hard metal burrs for the rough inner grinding of pipes. Characteristics: • Starter with safety-lever • The exhaust hose with integrated silencer minimizes the noise level. • Comfortable grip due to the housing with thermal insulation. • Partial exhaust at the front side to clean the work area. • Collet chuck with safety nut in compact style.
Article numbers
Article number
RRI-3407RE
EAN
8717981206681
UBB
500619069759
UNSPSC
31191603
Manufacturer article nr
RRI-3407
Download as PDF
Print
For this product there are no documents available to download.
For this product there are no related products available.
Do not close this page. This message will disappear, when the page is fully loaded.
My catalogues
Default
Go to my catalogues
Continue ordering