text.skipToContent text.skipToNavigation

Red Rooster Rivet Nut Setter


Red Rooster Industrial pneumatic-hydraulic rivet nut setter. Fast and powerful, with low air consumption per blind rivet nut. Lightweight and ergonomically designed for optimum ease of use. Comes with multiple adapters from M4 up to M12. Features: • fast and powerful • low air consumption • ergonomic and lightweight • adapters for M4, M5, M6, M8, M10 and M12 • Including case, keys, oiler and rubber stand

Article number 1Y640326
Diameter
Machine weight (kg) 2.2
Max. operation pressure (bar) 7
Setting force (N) 16000
Vibrations (m/s²) 1
Packed per 1

Specifications

Diameter 10 mm
Machine weight (kg) 2.2
Max. operation pressure (bar) 7
Setting force (N) 16000
Vibrations (m/s²) 1
Max. sound pressure level 82
Air consumption per stroke (l) 1.5
Brand Red Rooster
Weight per piece (g) 2200
Commodity code

Description

Red Rooster Industrial pneumatic-hydraulic rivet nut setter. Fast and powerful, with low air consumption per blind rivet nut. Lightweight and ergonomically designed for optimum ease of use. Comes with multiple adapters from M4 up to M12. Features: • fast and powerful • low air consumption • ergonomic and lightweight • adapters for M4, M5, M6, M8, M10 and M12 • Including case, keys, oiler and rubber stand

Article numbers

Article number 1Y640326
EAN 8717981364725
UBB 500685719394
UNSPSC 42272202
Manufacturer article nr  RRI-PRN41612M
Do not close this page. This message will disappear, when the page is fully loaded.