text.skipToContent text.skipToNavigation

Red Rooster Composite Impact Wrench Pistol


This composite impact wrench by Red Rooster has an excellent weight/power ratio. The RRI-3700M is developed for assembly- and disassembly applications. The revolutionary Mechoneer impact mechanism gives high energy levels per impact. The Mechoneer impact mechanism combines the hitting strength of a Twin Hammer with the durability advantage of the closed hammer mechanism. On top of that, it is greased fully, which results in low vibration levels and low sound pressure. The tool is suitable for industrial use. Breakloose torque: 3.120 Nm. Characteristics: • Ergonomic design, well balanced • Compact and lightweight • Mechoneer Impact mechanism • Power adjustable, 3 positions forward • Exhaust silenced, through grip • Forward/Reverse lever on trigger, for one-hand operation • 2-Step trigger for controlled rundown • dead handle 360 degrees adjustable

Article number 8N524139
Diameter
Length (m) 250
Machine weight (kg) 6.8
Max. operation pressure (bar) 6.3
Sound power level 114
Packed per 1

Specifications

Diameter 13 mm
Length (m) 250
Machine weight (kg) 6.8
Max. operation pressure (bar) 6.3
Sound power level 114
Tool insertion 1 inch
Idle rotational speed (1/min) 4300
Vibrations (m/s²) 7.2
Device side air inlet Other
Max. loosening torque (Nm) 3120
Max. tightening torque (Nm) 2300
Attract torque adjustable No
Ratcheting model No
Max. sound pressure level 103
Impulse driver No
Max. thread size (metric) 36
Required air volume 20
Sound uncertainty (dB(A)) 3
Sound standard ISO 15744
Brand Red Rooster
Weight per piece (g) 6800
Commodity code
Type R+H

Description

This composite impact wrench by Red Rooster has an excellent weight/power ratio. The RRI-3700M is developed for assembly- and disassembly applications. The revolutionary Mechoneer impact mechanism gives high energy levels per impact. The Mechoneer impact mechanism combines the hitting strength of a Twin Hammer with the durability advantage of the closed hammer mechanism. On top of that, it is greased fully, which results in low vibration levels and low sound pressure. The tool is suitable for industrial use. Breakloose torque: 3.120 Nm. Characteristics: • Ergonomic design, well balanced • Compact and lightweight • Mechoneer Impact mechanism • Power adjustable, 3 positions forward • Exhaust silenced, through grip • Forward/Reverse lever on trigger, for one-hand operation • 2-Step trigger for controlled rundown • dead handle 360 degrees adjustable

Article numbers

Article number 8N524139
EAN 8717981414987
UNSPSC 42272202
Manufacturer article nr  RRI-3700M
Do not close this page. This message will disappear, when the page is fully loaded.