text.skipToContent text.skipToNavigation

Red Rooster Auto-Shut-off Screwdriver 0,5~1,8Nm


The Red Rooster Shut-Off screwdrivers have a large torque-range, are highly accurate and have a low vibration level. Very ergonomic design and low noise level. The special design of the clutch combines low reaction forces with a high repeatability of the torque. This air tool is designed for the assembly industry, where threaded fasteners are used. Characteristics: • New straight body-design with soft grip • Reversible • Rear-exhaust, silenced • ergonomic grip, lever start • easily adjustable

Article number 8Q629594
Diameter
Height 10.4
Length (m) 244
Machine weight (kg) 0.59
Max. operation pressure (bar) 6.3
Packed per 1

Specifications

Diameter 6.5 mm
Height 10.4
Length (m) 244
Machine weight (kg) 0.59
Max. operation pressure (bar) 6.3
Tool insertion 1/4 inch
Idle rotational speed (1/min) 900
Vibrations (m/s²) < 2.5
Size bit insertion 1/4
Device side air inlet R 1/4 inch
Max. loosening torque (Nm) 1.8
Max. tightening torque (Nm) 0.5
Attract torque adjustable Yes
Ratcheting model No
Max. sound pressure level 68
Impulse driver No
Max. thread size (metric) 4
Required air volume 6.5
Brand Red Rooster
Weight per piece (g) 590
Commodity code
Type Straight - lever start

Description

The Red Rooster Shut-Off screwdrivers have a large torque-range, are highly accurate and have a low vibration level. Very ergonomic design and low noise level. The special design of the clutch combines low reaction forces with a high repeatability of the torque. This air tool is designed for the assembly industry, where threaded fasteners are used. Characteristics: • New straight body-design with soft grip • Reversible • Rear-exhaust, silenced • ergonomic grip, lever start • easily adjustable

Article numbers

Article number 8Q629594
EAN 8717981414352
UNSPSC 42272202
Manufacturer article nr  RRI-SL11002
Do not close this page. This message will disappear, when the page is fully loaded.