text.skipToContent text.skipToNavigation

Red Rooster Airhydraulic Riveter


Article number E2112.000.100
Diameter
Weight 1500
Machine weight (kg) 1.5
Max. operation pressure (bar) 6.3
Setting force (N) 9000
Vibrations (m/s²) 1.5
Tool insertion (mm) 4.8
Packed per 1

Specifications

Diameter 6.5 mm
Weight 1500
Machine weight (kg) 1.5
Max. operation pressure (bar) 6.3
Setting force (N) 9000
Vibrations (m/s²) 1.5
Tool insertion (mm) 4.8
Device side air inlet R 1/4 inch
Max. sound pressure level 76
Air consumption per stroke (l) 1.15
Required air volume 108
Brand Red Rooster
Weight per piece (g) 1500
Commodity code
Type Air Hydraulic Riveter

Article numbers

Article number E2112.000.100
EAN 8717981000524
UBB 500504319103
UNSPSC 27112708
Manufacturer article nr  RRI-4010
Do not close this page. This message will disappear, when the page is fully loaded.