text.skipToContent text.skipToNavigation

Red Rooster Air Hammer Kit Metal


The Red Rooster RRH-4312K is a strong and compact chipping hammer with high efficiency. The hammer is vibration reduced, has a quick change retainer and insulated handgrip to reduce user fatique. The versatility of the hammer makes it suitable for professional use in various sectors. Characteristics: • Ergonomic design • Quick change retainer • Compact and lightweight • Exhaust through handle • For left and right handed use Set includes 5 chisels: Flat chisel - CB51109180 Spotweld Breaker - CB51117180 Double Bladepanelcutter - CB51114180 Claw Ripper/PannelCutter - CB51123180 Tail Pipe Cutter - CB51116180

Article number 8V420293
Stroke (mm) 89
Machine weight (kg) 1.8
Max. operation pressure (bar) 6.3
Sound power level 101.9
Max. single-blow energy (J) 12
Packed per 1

Specifications

Stroke (mm) 89
Machine weight (kg) 1.8
Max. operation pressure (bar) 6.3
Sound power level 101.9
Max. single-blow energy (J) 12
Impacts (1/min) 2100
Vibrations (m/s²) 2.6
Max. sound pressure level 90.9
Required air volume 7.1
Sound uncertainty (dB(A)) 3
Sound standard ISO 15744
Brand Red Rooster
Weight per piece (g) 4700
Commodity code

Description

The Red Rooster RRH-4312K is a strong and compact chipping hammer with high efficiency. The hammer is vibration reduced, has a quick change retainer and insulated handgrip to reduce user fatique. The versatility of the hammer makes it suitable for professional use in various sectors. Characteristics: • Ergonomic design • Quick change retainer • Compact and lightweight • Exhaust through handle • For left and right handed use Set includes 5 chisels: Flat chisel - CB51109180 Spotweld Breaker - CB51117180 Double Bladepanelcutter - CB51114180 Claw Ripper/PannelCutter - CB51123180 Tail Pipe Cutter - CB51116180

Article numbers

Article number 8V420293
EAN 8717981362974
UBB 500694611228
UNSPSC 42272202
Manufacturer article nr  RRH-4312KSET1
Do not close this page. This message will disappear, when the page is fully loaded.