text.skipToContent text.skipToNavigation

Red Rooster 18V Screwdriver 1/4 Hex Shut-off


Article number 1K686831
Nominal voltage (V) 18
Height 238
Length (m) 203
Battery capacity (Ah) 2.5
Max. torque (Nm) 2
Tool insertion 1/4 inch internal hexagon
Idle rotational speed (1/min) 300
Packed per 1

Specifications

Nominal voltage (V) 18
Height 238
Length (m) 203
Battery capacity (Ah) 2.5
Max. torque (Nm) 2
Tool insertion 1/4 inch internal hexagon
Idle rotational speed (1/min) 300
Vibrations (m/s²) 0.4
Size bit insertion 1/4
Weight without battery-pack (kg) 1
Max. sound pressure level 65.6
Max. thread size (metric) 5
Sound uncertainty (dB(A)) 3
Sound standard ISO 15744
Brand Red Rooster
Weight per piece (g) 1000
Commodity code
Type Screwdriver

Article numbers

Article number 1K686831
EAN 8717981400669
UNSPSC 42272202
Manufacturer article nr  RRI-BS9H2
Do not close this page. This message will disappear, when the page is fully loaded.