text.skipToContent text.skipToNavigation

RAWL Nut rubber with brass threaded bush Rubber M8X30

Specifications

Diameter M8
Length 30 mm
Brand Rawl
Material Rubber
Commodity code

Dimensions

d-D M8
Drill ø 18
Grip range (max.) 6
k 1.2
L (mm) 30

Article numbers

Article number 65421.080.031
EAN 8715492892379
UBB 203355008137
UNSPSC 31162400
Manufacturer article nr  R-RNT-M8/30

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.