text.skipToContent text.skipToNavigation

RAWL Nut rubber with brass threaded bush Rubber M6X35


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Rawl
Material Rubber
Thread Metric thread
Weight per piece (g) 6.38
Commodity code
Packed per 50
Full Box only

Specifications

Diameter M6
Length 35 mm
Brand Rawl
Material Rubber
Thread Metric thread
Weight per piece (g) 6.38
Commodity code

Dimensions

d-D M6
Drill ø 13
Grip range (max.) 11
k 1.3
L (mm) 35

Article numbers

Article number 65421.060.035
EAN 8715492892355
UBB 203355001694
UNSPSC 31162400
Manufacturer article nr  R-RNT-M6/35

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.