text.skipToContent text.skipToNavigation

RAWL Nut rubber with brass threaded bush Rubber M5X38

Specifications

Diameter M5
Length 39.8 mm
Brand Rawl
Material Rubber
Commodity code

Dimensions

d-D M5
Drill ø 10
Grip range (max.) 20
k 1.3
L (mm) 39.8

Article numbers

Article number 65421.050.038
EAN 8715492892324
UBB 203355001363
UNSPSC 31162400
Manufacturer article nr  R-RNT-M5/40

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.