text.skipToContent text.skipToNavigation

RAWL Nut rubber with brass threaded bush Rubber M5X14


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Rawl
Material Rubber
Thread Metric thread
Weight per piece (g) 2.02
Commodity code
Packed per 50
Full Box only

Specifications

Diameter M5
Length 14.1 mm
Brand Rawl
Material Rubber
Thread Metric thread
Weight per piece (g) 2.02
Commodity code

Dimensions

d-D M5
Drill ø 10
Grip range (max.) 0
k 1.3
L (mm) 14.1

Article numbers

Article number 65421.050.014
EAN 5010445091841
UBB 203355001025
UNSPSC 31162400
Manufacturer article nr  R-RNT-M5/14

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.