text.skipToContent text.skipToNavigation

RAWL Nut rubber with brass threaded bush Rubber M12X75


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Rawl
Material Rubber
Thread Metric thread
Weight per piece (g) 29.2
Commodity code
Packed per 20
Full Box only

Specifications

Diameter M12
Length 75 mm
Brand Rawl
Material Rubber
Thread Metric thread
Weight per piece (g) 29.2
Commodity code

Dimensions

d-D M12
Drill ø 24
Grip range (max.) 30
k 1.3
L (mm) 75

Article numbers

Article number 65421.120.075
EAN 8715492892409
UBB 203355003260
UNSPSC 31162400
Manufacturer article nr  R-RNT-M12/80

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.