text.skipToContent text.skipToNavigation

RAPI STAPLES 140 12MM 5000PC - 140

Article number A8115.120.004
Quality class Other
Material Steel
Leg length (mm) 12
Commodity code

Specifications

Quality class Other
Material Steel
Leg length (mm) 12
Commodity code

Article numbers

Article number A8115.120.004
EAN 7313463030914
UBB 500613331213
UNSPSC 31162000
Manufacturer article nr  40303091
Do not close this page. This message will disappear, when the page is fully loaded.