text.skipToContent text.skipToNavigation

RAPI 5000PC STAPLES CABLE NO.36 14MM

Article number A8119.140.002
Quality class Other
Material Steel
Leg length (mm) 14
Commodity code

Specifications

Quality class Other
Material Steel
Leg length (mm) 14
Commodity code

Article numbers

Article number A8119.140.002
EAN 7313468869106
UBB 500500379317
UNSPSC 31162000
Manufacturer article nr  11886910
Do not close this page. This message will disappear, when the page is fully loaded.